12/3 SJ Copper 250'

Item #: 0053869

Cat #: 123SJX250

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 12 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, O.D.: 0.430".

Overview

(3) 12 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, O.D.: 0.430".
Also known as: 123SJX250

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Conductors: 3
Gauge: 12 AWG
Material: Copper
Color: Black
Jacket: Rubber
Volts AC: 300
Gauge: 12 AWG
Color: Black
Length: 250 ft
Conductors: 3
Material: Copper