18/2 SJ Copper 250'

Item #: 0053868

Cat #: 182SJX250C

UPC: 980130400058

Call for price
Company wide:
0 in stock
Documents & Guides
(2) 18 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool.

Overview

(2) 18 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool.
Also known as: 980130400058, 182SJX250C

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Material: Copper
Color: Black
Jacket: Rubber
Gauge: 18 AWG
Conductors: 2
Color: Black
Length: 250 ft
Volts AC: 300
Material: Copper