16/2 SJ Copper 250'

Item #: 0053867

Cat #: 162SJX250C

UPC:

Company wide:
0 in stock
Documents & Guides
(2) 16 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool.

Overview

(2) 16 AWG Conductors, Rubber Cord, SJ type, Copper Conductor, Stranded, Rubber Jacket, Black, 300V, 250 ft. Spool.
Also known as: 162SJX250C

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Color: Black
Gauge: 16 AWG
Jacket: Rubber
Volts AC: 300
Material: Copper
Gauge: 16 AWG
Length: 250 ft
Conductors: 2
Color: Black