Type SO Portable Cord, 18/10, Black, 250'

Item #: 0053859

Cat #: 1810SO

UPC:

Company wide:
0 in stock
Documents & Guides
Type SO Portable Cord, 18 AWG, 10 Conductor, Black, 250'

Overview

Type SO Portable Cord, 18 AWG, 10 Conductor, Black, 250'
Also known as: 1810SO

Specifications

Length: 250 ft
Gauge: 18 AWG
Color: Black
Conductors: 10
Length: 250 ft
Color: Black
Gauge: 18 AWG
Conductors: 10