SOOW Portable Cord, 2/4, Black, 500'

Item #: 0053856

Cat #: 24SOX500

UPC: 079407218189

$ 32.00 FT
Company wide:
14,110 in stock
Documents & Guides
(4) 2 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.DO.: 1.17". Non UL Listed.

Overview

(4) 2 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.DO.: 1.17". Non UL Listed.

Carolprene Jacketed Type SOOW 90 C 600V Non-UL Portable Cord, 2/4 SOOW 600V-Black-500 Reel

Also known as: 079407218189, 24SOX500, p-7k-123033, baloney wire

Specifications

Jacket: Rubber
Length: 500 ft, Cut to Length
Material: Copper
Color: Black
Gauge: 2 AWG
Volts AC: 600
Conductors: 4
Jacket: Rubber
Material: Copper
Gauge: 2 AWG
Conductors: 4
Length: 500 ft, Cut to Length
Color: Black
Volts AC: 600