SO Portable Cord, 2/3, Copper, Black, 250' Reel

Item #: 0053855

Cat #: 23SOX250

UPC: 029892223236

$ 16.75 FT
Company wide:
0 in stock
Documents & Guides
SO Portable Cord, 2 AWG, 3 Conductor, Copper, Black, 250' Reel

Overview

SO Portable Cord, 2 AWG, 3 Conductor, Copper, Black, 250' Reel
SO cord is a cable with multiple conductors manufactured for the purpose of electrical power connections requiring flexibility. So cord is a multi-conductor power cable that can be operated both inside and outside environments. Common applications include wiring for industrial machinery, enormous appliances, heavy-duty tools, motors, and temporary electrical power and lighting for construction sites
Also known as: 029892223236, 23SOX250

Specifications

Length: 250 ft
Conductors: 3
Material: Copper
Color: Black
Gauge: 2 AWG
Volts AC: 600
Length: 250 ft
Material: Copper
Gauge: 2 AWG
Conductors: 3
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)