16/10 SO/SOOW Copper 500'

Item #: 0053849

Cat #: 1610SOOWX500

UPC:

$ 4.80 FT
Company wide:
3,276 in stock
Documents & Guides
(10) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.D.: 0.650".

Overview

(10) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.D.: 0.650".

(10) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.D.: 0.650".

Also known as: 1610SOOWX500, 1610SOX500

Specifications

Jacket: Rubber
Length: 500 ft, Cut to Length
Material: Copper
Color: Black
Volts AC: 600
Conductors: 10
Gauge: 16 AWG
Jacket: Rubber
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Length: 500 ft, Cut to Length
Color: Black
Conductors: 10