12/8 SOOW Copper 1000'

Item #: 0053844

Cat #: 128SOOWX1000MCR

UPC: 079407109289

$ 8.30 FT
Company wide:
1,240 in stock
Documents & Guides
(8) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.802"

Overview

(8) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.802"

SOOW stands for: S = Service Cord (600 Volts) OO = Oil Resistant both inside insulation and outside jacket. W = CSA designation for weather/water resistance. TYPE SOOW Cable is for use in heavy-duty industrial applications where flexibility and durability is required.

Also known as: 079407109289, 128SOOWX1000MCR, 128SOX1000MCR

Specifications

Jacket: Rubber
Length: 1000 ft, Cut to Length
Gauge: 12 AWG
Material: Copper
Color: Black
Conductors: 8
Volts AC: 600
Jacket: Rubber
Gauge: 12 AWG
Color: Black
Volts AC: 600
Length: 1000 ft, Cut to Length
Material: Copper
Conductors: 8