14/6 SO/SOOW Copper, 1000'

Item #: 0053841

Cat #: 146SOX1000

UPC: 079407260492

$ 1.90 FT
Company wide:
5,070 in stock
Documents & Guides
(6) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 Foot Reel, HD, O.D.: 0.710".

Overview

(6) 14 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 1000 Foot Reel, HD, O.D.: 0.710".

SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.

Also known as: 079407260492, 146SOX1000, 146SOX1000MCR, s/o cord

Specifications

Jacket: Rubber
Length: 1000 ft, Cut to Length
Material: Copper
Color: Black
Conductors: 6
Volts AC: 600
Gauge: 14 AWG
Jacket: Rubber
Material: Copper
Conductors: 6
Gauge: 14 AWG
Length: 1000 ft, Cut to Length
Color: Black
Volts AC: 600