16/5 SO/SOOW Copper 250'

Item #: 0053838

Cat #: 165SOOWX250MCR

UPC: 079407050697

$ 2.43 FT
Company wide:
4,286 in stock
Documents & Guides
(5) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.495" /

Overview

(5) 16 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, 600V, O.D.: 0.495" /

SOOW cord, also known as SOOW cable, is a heavy-duty, flexible, and durable power cord designed for portable equipment and tools. The acronym SOOW stands for Service cord, Oil-resistant insulation, Oil-resistant outer jacket, and Weather-resistant. It's a type of portable cord commonly used in industrial and commercial settings for applications like powering tools, machinery, and other equipment.

Also known as: 079407050697, 165SOOWX250MCR, 165SOX250, 5 conductor

Specifications

Conductors: 5
Jacket: Rubber
Length: 250 ft, Cut to Length
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Conductors: 5
Length: 250 ft, Cut to Length
Color: Black
Gauge: 16 AWG
Jacket: Rubber
Material: Copper
Volts AC: 600