12/5 SO/SOOW Copper 1000'

Item #: 0053837

Cat #: 125SOOWX1000MCR

UPC: 079407409204

$ 5.58 FT
Company wide:
4,939 in stock
Documents & Guides
(5) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, Colors: Green/Orange/Red/White/Black, 600V, O.D.: 0.715", 1000 Foot Reel

Overview

(5) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated up to 90°C, Colors: Green/Orange/Red/White/Black, 600V, O.D.: 0.715", 1000 Foot Reel

SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.

Also known as: 079407409204, 125SOOWX1000MCR, 125SOX1000MCR, 5 conductor

Specifications

Conductors: 5
Jacket: Rubber
Length: 1000 ft, Cut to Length
Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 5
Length: 1000 ft, Cut to Length
Material: Copper
Volts AC: 600
Jacket: Rubber
Gauge: 12 AWG
Color: Black