SOOW Portable Cord, 18/3, Black, 250'

Item #: 0053833

Cat #: 183SOX250C

UPC: 980130418107

$ 1.07 FT
Company wide:
9,419 in stock
Documents & Guides
(3) 18 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.DO.: 0.365"

Overview

(3) 18 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.DO.: 0.365"

SOOW cord is a type of heavy-duty, flexible, portable power cable designed for use in demanding industrial and commercial applications. It's characterized by its oil and water resistance, making it suitable for both indoor and outdoor use in harsh environments. The name SOOW is an acronym: "S" for service grade, "OO" for oil-resistant insulation and jacket, and "W" for weather-resistant.

Also known as: 980130418107, 183SOX250C, 183SOX250

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 18 AWG
Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Jacket: Rubber
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Length: 250 ft
Conductors: 3
Color: Black