SOOW Portable Cord, 4/3, Black, 250'

Item #: 0053832

Cat #: 43SOX250C

UPC: 980130419357

$ 12.62 FT
Company wide:
6,575 in stock
Documents & Guides
(3) 4 AWG Conductors, Type SO/SOOW, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.925", Non UL Listed

Overview

(3) 4 AWG Conductors, Type SO/SOOW, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.925", Non UL Listed

SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.

Also known as: 980130419357, 43SOX250C, 43SOX250

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 4 AWG
Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Jacket: Rubber
Gauge: 4 AWG
Material: Copper
Volts AC: 600
Length: 250 ft
Conductors: 3
Color: Black