SOOW Portable Cord, 12/2, Black, 250'

Item #: 0053827

Cat #: 122SOX250C

UPC: 980130418558

$ 2.28 FT
Company wide:
7,293 in stock
Documents & Guides
(2) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.570"

Overview

(2) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.570"
Also known as: 980130418558, 122SOX250C, extension cord wire

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Jacket: Rubber
Conductors: 2
Material: Copper
Volts AC: 600
Length: 250 ft
Gauge: 12 AWG
Color: Black