16/2 SPT-2 Copper Brown 250'

Item #: 0053800

Cat #: 162SPT2BROX250C

UPC: 980130437207

$ 0.54 FT
Company wide:
2,000 in stock
Documents & Guides
(2) 16 AWG Conductors, Rubber Cord, SPT-2 Type, Copper Conductor, Stranded, Brown PVC Insulation, 300V, O.D.: 0.145" X 0.285", 250 Ft. Spool

Overview

(2) 16 AWG Conductors, Rubber Cord, SPT-2 Type, Copper Conductor, Stranded, Brown PVC Insulation, 300V, O.D.: 0.145" X 0.285", 250 Ft. Spool

SPT lamp cord, also known as lamp cord or zip cord, is a type of parallel-laid, thermoplastic-insulated cable designed for light-duty applications like lamps, small appliances, and decorative lighting. The "SPT" stands for Stranded, Parallel, Thermoplastic, indicating its construction and insulation type. It's commonly used for indoor and outdoor holiday lighting, small appliances, and other fixtures where a flexible, lightweight cable is needed.

Also known as: 980130437207, 162SPT2BROX250C, 162SPT2BROX250

Specifications

Color: Brown
Jacket: Rubber
Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Gauge: 16 AWG
Color: Brown
Length: 250 ft
Conductors: 2
Gauge: 16 AWG
Jacket: Rubber
Volts AC: 300
Material: Copper