16/2 SPT-2 Copper Black 250'

Item #: 0053799

Cat #: 162SPT2BLAX250C

UPC: 980130437252

$ 0.54 FT
Company wide:
2,783 in stock
Documents & Guides
(2) 16 AWG Conductors, Rubber Cord, SPT-2 Type, Copper Conductor, Stranded, Black PVC Insulation, 300V, 250 ft. Spool, O.D.: 0.145" X 0.285"

Overview

(2) 16 AWG Conductors, Rubber Cord, SPT-2 Type, Copper Conductor, Stranded, Black PVC Insulation, 300V, 250 ft. Spool, O.D.: 0.145" X 0.285"

UL SPT-3 products are often used in small duty household appliance applications such as lamps, lighting or chargers, and they are constructed in accordance with UL standards. UL SPT-3 products are the heaviest construction of the three types of UL SPT cords.

Also known as: 980130437252, 162SPT2BLAX250C, 162SPT2BLAX250

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Conductors: 2
Material: Copper
Color: Black
Gauge: 16 AWG
Jacket: Rubber
Volts AC: 300
Material: Copper
Gauge: 16 AWG
Length: 250 ft
Conductors: 2
Color: Black