18/2 SPT-1 Copper Black 250'

Item #: 0053795

Cat #: 182SPT1BLAX250

UPC:

$ 0.42 FT
Company wide:
7,750 in stock
Documents & Guides
(2) 18 AWG Conductors, Rubber Cord, SPT-1 Type, Copper Conductor, Stranded, Black PVC Insulation, 300V, 250 ft. Spool, O.D.: 0.105" X 0.198"

Overview

(2) 18 AWG Conductors, Rubber Cord, SPT-1 Type, Copper Conductor, Stranded, Black PVC Insulation, 300V, 250 ft. Spool, O.D.: 0.105" X 0.198"

Lamp Cord is suitable for lamps, small appliances, radios, jukeboxes and other similar applications that do not exceed 300 volts. When used, temperatures not to exceed minimum -20°C or maximum 105°C.

Also known as: 182SPT1BLAX250, Zip cord, lamp cord

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Material: Copper
Color: Black
Jacket: Rubber
Gauge: 18 AWG
Conductors: 2
Color: Black
Length: 250 ft
Volts AC: 300
Material: Copper