18/2 SPT-1 Copper Clear 250'

Item #: 0053794

Cat #: 182SPT1BARECLEX250

UPC:

$ 0.12 FT
Clearance
Price good while supplies last
Company wide:
750 in stock
Documents & Guides
(2) 18 AWG Conductors, Rubber Cord, SPT-1 Type, Copper Conductor, Stranded, Clear PVC Insulation, 300V, O.D.: 0.105" X 0.198", 250 Ft. Spool

Overview

(2) 18 AWG Conductors, Rubber Cord, SPT-1 Type, Copper Conductor, Stranded, Clear PVC Insulation, 300V, O.D.: 0.105" X 0.198", 250 Ft. Spool
Also known as: 182SPT1BARECLEX250, 182SPT1BAREX250

Specifications

Color: Clear
Jacket: Rubber
Length: 250 ft
Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Material: Copper
Color: Clear
Length: 250 ft
Volts AC: 300
Material: Copper
Jacket: Rubber
Gauge: 18 AWG
Conductors: 2