SOOWA Portable Cord, 16/3, Yellow, 250', 600V

Item #: 0053783

Cat #: 163SJOYELX250

UPC:

Company wide:
0 in stock
Documents & Guides
(3) 16 AWG Conductors, SJO type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Yellow, 600V, 250 ft. Reel,

Overview

(3) 16 AWG Conductors, SJO type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Yellow, 600V, 250 ft. Reel,
Also known as: 163SJOYELX250

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 3
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Color: Yellow
Jacket: Rubber
Conductors: 3
Volts AC: 600
Color: Yellow
Length: 250 ft
Material: Copper
Gauge: 16 AWG