SOOW Portable Cord, 10/4, Black, 250'

Item #: 0053766

Cat #: 104SOX250C

UPC: 980130418855

$ 4.94 FT
Company wide:
18,269 in stock
Documents & Guides
(4) 10 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.715"

Overview

(4) 10 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 0.715"

General Cable has accelerated its environmental commitment, addressing its green alternative approach by identifying greener opportunities and promoting green cabling solutions wherever feasible. This includes promoting our existing green products, partnering with key customers in their green endeavors, identifying and providing for green product gaps, and participating as a member of the United States Green Building Council (USGBC) and collaborative ventures such as the Green Suppliers Network (GSN).

Also known as: 980130418855, 104SOX250C

Specifications

Jacket: Rubber
Gauge: 10 AWG
Length: 250 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Jacket: Rubber
Length: 250 ft
Color: Black
Conductors: 4
Gauge: 10 AWG
Material: Copper
Volts AC: 600