Cable Support, J-Hook, Wall Mount, 1/4" Hole, Nylon

Item #: 0053738

Cat #: JP2W-L20

UPC: 074983571123

$ 3.61 EA
Company wide:
618 in stock
J-pro™ cable support system, for wall mount applications, one 1/4" (M6) mounting hole for user supplied screw, 2.00" (50.8mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity.

Overview

J-pro™ cable support system, for wall mount applications, one 1/4" (M6) mounting hole for user supplied screw, 2.00" (50.8mm) max. bundle capacity, nylon 6.6 with metal attachments, black, 50 pc. package quantity.

The J-Pro™ Cable Support System is designed to provide a competitive alternative to metal J-hooks for routing cables throughout the physical infrastructure. This system provides complete bend radius control and includes many easy to use mounting options to provide the lowest installed cost. The selection of multiple sizes, colors, and pre-riveted J hook assemblies meet the requirements of a wide variety of applications and are suitable for use in air handling spaces.

Also known as: 074983571123, JP2W-L20, PDTJP2WL20, Plastic J hooks

Specifications

Diameter: 1/4 in
Material: Nylon
Diameter: 1/4 in
Material: Nylon