Stranded Tinned Coated Copper, 600V, Black

Item #: 0053737

Cat #: 14SRMLBLA

UPC:

Company wide:
0 in stock
Documents & Guides
14 AWG, SRML, Stranded Tinned Coated Copper,, 600V, Black, 500 ft. Reel. 150/200 degree

Overview

14 AWG, SRML, Stranded Tinned Coated Copper,, 600V, Black, 500 ft. Reel. 150/200 degree
Also known as: 14SRMLBLA

Specifications

Length: 500 ft
Volts AC: 1kV
Material: Copper
Color: Black
Conductors: 1
Gauge: 14 AWG
Jacket: CPE
Length: 500 ft
Material: Copper
Conductors: 1
Jacket: CPE
Volts AC: 1kV
Color: Black
Gauge: 14 AWG