ARCH LED LIGHTING,2700K TO 3500K LT TEMP

Item #: 0053718
Cat #: AEL231WH
UPC: 080083593897
Call for price
Company wide:
0 in stock
Architectural Emergency Light, LED, 3100K, White

Overview

Architectural Emergency Light, LED, 3100K, White
Also known as: 080083593897, AEL231WH, SURAEL231WH

Specifications

Material: Die Cast Aluminum
Volts AC: 120/277
Color: White
Wattage: 2
Light Technology: LED
Material: Die Cast Aluminum
Color: White
Light Technology: LED
Volts AC: 120/277
Wattage: 2

Customer Reviews

No reviews for this product
(0)