
P1 Cassette, Continuous Tape, Vinyl, .38
Item #: 0053673
Cat #: T038X000VPC-BK
UPC: 074983353125
$ 63.37 EA
Company wide:
0
in stock
Documents & Guides
Black on white, vinyl tape. Width: 0.38".
Overview
Black on white, vinyl tape. Width: 0.38".
P1™Label Cassette contains an integrated memory device for automatic formatting, recall of last legend used, and number of labels remaining in the cassette. Fast loading label cassette includes both label material and ribbon to make changing labels easy.For flat label applications only.
Also known as: 074983353125, T038X000VPC-BK, PDTT038X000VPCBK
Specifications
| Length: | 25 ft |
| Material: | Vinyl |
| Color: | Black/White |
| Type: | Continuous Tape |
| Length: | 25 ft |
| Color: | Black/White |
| Material: | Vinyl |
| Type: | Continuous Tape |