NEMA Full Voltage, Reversing Starter, Size 00, 110/120VAC Coil, Horizontal

Item #: 0053662

Cat #: AN59AN0A5E005

UPC: 786685412870

$ 1208.85 EA
Company wide:
0 in stock
Documents & Guides
Freedom NEMA Starter, Full voltage reversing, C440 electronic overload relay, NEMA Size 00 open enclosure - 9 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 standard feature set - 1–5 A

Overview

Freedom NEMA Starter, Full voltage reversing, C440 electronic overload relay, NEMA Size 00 open enclosure - 9 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 standard feature set - 1–5 A

Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. They have interchangeable heater packs and are available in four sizes for overload protection up to 900 hp, reducing the number of different contactor/overload relay combinations that have to be stocked. They also feature a full line of snap-on accessories common to both IEC and NEMA devices.

Also known as: 786685412870, AN59AN0A5E005, CUTAN59AN0A5E005

Specifications

Type: Reversing, Starter
Family / Style: Freedom
Volts AC Control: 110/120
Mounting: Horizontal
Amps: 9
Size: 00
Type: Reversing, Starter
Volts AC Control: 110/120
Amps: 9
Family / Style: Freedom
Mounting: Horizontal
Size: 00