Die, Alloy RH, NPT, Pipe Diameter: 1", Threads Per Inch: 11-1/2.

Item #: 0053502

Cat #: 37835

UPC: 095691378354

$ 86.95 EA
Company wide:
7 in stock
Documents & Guides
Die, Alloy RH, NPT, Pipe Diameter: 1", Threads Per Inch: 11-1/2.

Overview

Die, Alloy RH, NPT, Pipe Diameter: 1", Threads Per Inch: 11-1/2.

RIDGID; Pipe Die; Manual Threader; Size: 1 IN Pipe; Thread Per Inch: 11-1/2 TPI; Thread Type: NPT; Thread Direction: RH; Material: Alloy

Also known as: 095691378354, 37835, RID37835

Specifications

Diameter: 1 in
Type: Knockout Punch Die, Threader
Diameter: 1 in
Type: Knockout Punch Die, Threader