10A, 1P, 125V DC, 10 kAIC, C-Curve, UL489 CB

Item #: 0053380

Cat #: FAZ-C10/1-NA-DC-SP

UPC: 015081636536

$ 80.28 EA
Company wide:
5 in stock
Documents & Guides
10 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 125V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489

Overview

10 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 125V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 015081636536, FAZ-C10/1-NA-DC-SP, CUTFAZC101NADCSP

Specifications

Amps: 10
Volts AC: 277
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10 kA
Amps: 10
Volts DC: 125
Poles: 1
Family / Style: FAZ-DC
Volts AC: 277
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA