
Transformer, Machine Tool, 0.1kVA, 230/460-115, Open
Item #: 0053378
Cat #: 9T58R0044
UPC: 783173201305
Call for price
Company wide:
0
in stock
Documents & Guides
Transformer, Machine Tool, 0.1 kVA, 230/460 - 115, Open
Overview
Transformer, Machine Tool, 0.1 kVA, 230/460 - 115, Open
Also known as: 783173201305, 9T58R0044, GEN9T58R0044
Features & Benefits
- Vented bases are designed to provide additional airflow to WeatherFlo outdoor enclosures
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 100 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 100 |
| Primary Voltage: | 240/480, 220/440, 230/460 |