Constant Swing Cutters

Item #: 0053342

Cat #: 31627

UPC: 095691316271

$ 45.15 EA
Company wide:
41 in stock
Documents & Guides
Constant Swing Cutters, Capacity: 1/8" to 1-1/8", Copper, Brass or Aluminum Tubing

Overview

Constant Swing Cutters, Capacity: 1/8" to 1-1/8", Copper, Brass or Aluminum Tubing

Spare cutter wheel included in the knob. Rated 4 out of 5 by hvacguy from great cutter Great cutter in the sense that it doesn't spiral on the pipe like other brands. Easy to handle and cuts perfectly, but need to improve the pin because have problems trying to push down the lock for remove the wheel.

Also known as: 095691316271, 31627, RID31627, 2”

Specifications

Diameter: 3/4 in, 1 1/8 in, 1/2 in, 1 in, 1/4 in, 1/8 in
Type: Tube Cutter
Diameter: 3/4 in, 1 1/8 in, 1/2 in, 1 in, 1/4 in, 1/8 in
Type: Tube Cutter