Rdg 31355 Strap Wrench,ridgid,woven

Item #: 0053333

Cat #: 31355

UPC: 095691313553

$ 55.55 EA
Company wide:
0 in stock
Documents & Guides
Ridgid; Strap Wrench; Material: Woven Nylon Strap; Pipe Capacity: 2 In; Handle Length: 11-3/4 In; Finish: Polyurethane-coated Strap; Strap Length: 17 In; O.d. Tube Capacity: 3-1/2 In; Strap Width: 1-1/16 In; Weight: 1-3/4 Lb

Overview

Ridgid; Strap Wrench; Material: Woven Nylon Strap; Pipe Capacity: 2 In; Handle Length: 11-3/4 In; Finish: Polyurethane-coated Strap; Strap Length: 17 In; O.d. Tube Capacity: 3-1/2 In; Strap Width: 1-1/16 In; Weight: 1-3/4 Lb
Also known as: 095691313553, 31355, RID31355, strap wrench

Specifications

No Specifications Available