
$ 52.15 EA
Company wide:
0
in stock
Documents & Guides
Ridgid; Strap Wrench; Material: Woven Nylon Strap; Pipe Capacity: 2 In; Handle Length: 11-3/4 In; Finish: Polyurethane-coated Strap; Strap Length: 17 In; O.d. Tube Capacity: 3-1/2 In; Strap Width: 1/2 In; Weight: 1-1/4 Lb
Overview
Ridgid; Strap Wrench; Material: Woven Nylon Strap; Pipe Capacity: 2 In; Handle Length: 11-3/4 In; Finish: Polyurethane-coated Strap; Strap Length: 17 In; O.d. Tube Capacity: 3-1/2 In; Strap Width: 1/2 In; Weight: 1-1/4 Lb
Also known as: 095691313355, 31335, RID31335
Specifications
No Specifications Available