4' LED Fixture Wrap

Item #: 0052962

Cat #: LBL4 LP840

UPC: 190887819359

$ 160.57 EA
Company wide:
374 in stock
Documents & Guides
LED Fixture Wrap, 4', 32W, 120-277V, Color Temperature: 4000K, Lumens: 4253, Dimmable (0-10V), Rated Life: 50,000 Hours

Overview

LED Fixture Wrap, 4', 32W, 120-277V, Color Temperature: 4000K, Lumens: 4253, Dimmable (0-10V), Rated Life: 50,000 Hours

The Lithonia Lighting LITLBL4LP840 LBL LED wraparound provides a digital lighting platform to deliver general ambient lighting for surface-mount applications. The LED system delivers long life and excellent color to ensure a quality, low-maintenance lighting installation. Ideal for closets, storage rooms, hallways, stairwells and offices.

Also known as: 190887819359, LBL4 LP840, LITLBL4LP840, led wrap

Specifications

Wattage: 32
Color Temperature: 4000 (Cool White)
Lumens: 4000
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 32
Lumens: 4000
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277