
25" 750/563W 208/240V Convection Baseboard Heater, White
Item #: 0052708
Cat #: LC2507W31
UPC: 781052063976
$ 75.88 EA
Company wide:
0
in stock
Documents & Guides
25" 750/563W 208/240V Convection Baseboard Heater, White
Overview
25" 750/563W 208/240V Convection Baseboard Heater, White
Also known as: 781052063976, LC2507W31, CDTLC2507W31
Specifications
| Wattage: | 750 |
| Length: | 25 in |
| Color: | White |
| Volts AC: | 240, 208 |
| Mounting: | Wall |
| Wattage: | 750 |
| Color: | White |
| Mounting: | Wall |
| Length: | 25 in |
| Volts AC: | 240, 208 |