
20" 500/375W 208/240V Convection Baseboard Heater, White
Item #: 0052706
Cat #: LC2005W31
UPC: 781052063891
$ 67.19 EA
Company wide:
0
in stock
Documents & Guides
20" Electric Convection Baseboard, 208/240V 500/375W, White
Overview
20" Electric Convection Baseboard, 208/240V 500/375W, White
Also known as: 781052063891, LC2005W31, CDTLC2005W31
Specifications
| Length: | 20 in |
| Wattage: | 500 |
| Color: | White |
| Volts AC: | 240, 208 |
| Mounting: | Wall |
| Length: | 20 in |
| Color: | White |
| Mounting: | Wall |
| Wattage: | 500 |
| Volts AC: | 240, 208 |