2
more

40A, 3P, 277/480V, 48VDC, 10 kAIC, C-Curve, UL 489 C
Item #: 0052673
Cat #: FAZ-C40/3-NA
UPC: 015081021325
$ 200.09 EA
Company wide:
0
in stock
Documents & Guides
40 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Overview
40 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Also known as: 015081021325, FAZ-C40/3-NA, CUTFAZC403NA
Specifications
| Poles: | 3 |
| Volts DC: | 48 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Amps: | 40 |
| Type: | Trip Curve C |
| Family / Style: | FAZ-NA |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Volts AC: | 277, 480Y |
| Amps: | 40 |
| Family / Style: | FAZ-NA |
| Volts DC: | 48 |
| Mounting: | DIN Rail |
| Type: | Trip Curve C |
| Interrupt Rating AC: | 10 kA |