24V Omnidrive Electric Dimmable Driver 30W

Item #: 0052657

Cat #: DI-TD-24V-30W

UPC: 848333002755

$ 129.87 EA
Company wide:
3 in stock
Documents & Guides
24V Omnidrive Electric Dimmable Driver 30W *Diode LED Part# 20123*

Overview

24V Omnidrive Electric Dimmable Driver 30W *Diode LED Part# 20123*
Also known as: 848333002755, DI-TD-24V-30W, DIODITD24V30W

Specifications

Wattage: 30
Wattage: 30