SS Threaded Reducing Bushing, 4" x 2"

Item #: 0052630

Cat #: S64000FB20

UPC: 847656013868

$ 204.77 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
Stainless Steel Threaded Reducing Bushing, 4" x 2"

Overview

Stainless Steel Threaded Reducing Bushing, 4" x 2"

Known for our custom machining and fabrication capabilities and developing products that meet specific customer requirements, we take pride in being able to listen and understand our customers’ special requests and quickly respond with solutions designed to meet their needs. With manufacturing and distribution centers in Indiana and California, we have established a customer centric product development process that enables us to react and respond to custom requirements with the shortest lead times in the industry.

Also known as: 847656013868, S64000FB20, CLBS64000FB20

Specifications

Material: Stainless Steel
Diameter: 2 in, 4 in
Material: Stainless Steel
Diameter: 2 in, 4 in