Reducing Bushing, 4" x 3"

Item #: 0052620

Cat #: S64000FB30

UPC: 847656013882

$ 239.04 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Reducing Bushing, Threaded, 4" x 3", Stainless Steel

Overview

Reducing Bushing, Threaded, 4" x 3", Stainless Steel
Also known as: 847656013882, S64000FB30, CLBS64000FB30

Specifications

Diameter: 3 in, 4 in
Material: Stainless Steel
Diameter: 3 in, 4 in
Material: Stainless Steel