
3" Close-Up Plug With Recessed Hex Head
Item #: 0052617
Cat #: S63000CSHP
UPC: 847656006518
$ 95.72 EA
Company wide:
2
in stock
Documents & Guides
3" Close-Up Plug With Recessed Hex Head. Material: Stainless Steel.
Overview
3" Close-Up Plug With Recessed Hex Head. Material: Stainless Steel.
Also known as: 847656006518, S63000CSHP, CLBS63000CSHP
Specifications
| Diameter: | 3 in |
| Material: | Stainless Steel |
| Diameter: | 3 in |
| Material: | Stainless Steel |