Drill / Driver Set

Item #: 0052567

Cat #: DCD991P2

UPC: 885911483056

Company wide:
0 in stock
Documents & Guides
Drill Driver, 20V Max, Cordless, RPM: 0-450 / 0-1300 / 0-2000 RPM, Max Power: 820 Unit Watts Out, Voltage: 20V, Chuck: 1/2", Weight: 4.6 lbs, Includes: (2) 20V Max Lithium Batteries, 1 Hour Charger, Side Handle, Belt Hook, Kit Box

Overview

Drill Driver, 20V Max, Cordless, RPM: 0-450 / 0-1300 / 0-2000 RPM, Max Power: 820 Unit Watts Out, Voltage: 20V, Chuck: 1/2", Weight: 4.6 lbs, Includes: (2) 20V Max Lithium Batteries, 1 Hour Charger, Side Handle, Belt Hook, Kit Box

DEWALT 20 V MAX XR lithium ion brushless 3-speed drill/driver kit.

Also known as: 885911483056, DCD991P2, DEWDCD991P2

Specifications

Type: Kit, Lithium Battery, Drill Driver, Charger
Volts DC: 20
Type: Kit, Lithium Battery, Drill Driver, Charger
Volts DC: 20