20V Lithium Ion Brushless Premium Hammerdrill & Impact Driver Kit

Item #: 0052555

Cat #: DCK299P2

UPC: 885911446136

Company wide:
1 in stock
Documents & Guides
20V Kit, 20V Max, Cordless Tool Kit, Brushless, Includes: (1) DCD996 1/2" Hammerdrill, (1) DCF887 1/4" Impact Driver, (2) 20V MAX* XR High Capacity Li-Ion Batteries 5.0Ah, (1) Fast Charger, (2) Belt Hooks, (1) 360° Side Handle, (1) Kit Box

Overview

20V Kit, 20V Max, Cordless Tool Kit, Brushless, Includes: (1) DCD996 1/2" Hammerdrill, (1) DCF887 1/4" Impact Driver, (2) 20V MAX* XR High Capacity Li-Ion Batteries 5.0Ah, (1) Fast Charger, (2) Belt Hooks, (1) 360° Side Handle, (1) Kit Box

The DEWALT DCK299P2 20 V MAX XR lithium ion brushless premium hammer drill and impact driver combo kit (5.0AH) is a combination of the DCD996 20 V MAX 1/2 In. hammer drill, with the DCF887 20 V MAX 1/4 In. impact driver. The DCD996 hammer drill features includes 3-speed levels, high performance (0-2, 000 rpm), an all-metal transmission that optimizes tool-to-task for fast application speeds and improved run-time. This hammer drill offers 0-38,250 bpm for fast drilling in masonry materials. It also has a compact size (8.4 In. front-to-back back length) and lightweight (4.7 lb) design to fit tight areas, and includes 3-mode LED providing lighting in dark or confined spaces up to 20X brighter than previous model. The DCF887 20 V MAX 1/4 In. impact driver provides 1,825 in-lbs of max torque at fast 0-3, 250 RPM speed and 0-3,600 impacts per minute. This impact driver also has a compact size (5.3 In. front-to-back length) and lightweight (3.4 lbs) design. Kit includes: DCD996 20 V MAX XR 3-speed 1/2 In. hammer drill, DCF887 20 V MAX XR 1/4 In. impact driver, (2) DCB205 20 V MAX XR high capacity Li-ion batteries (5.0 Ah), charger, (2) belt hooks, 360° side handle, contractor bag.

Also known as: 885911446136, DCK299P2, DEWDCK299P2, drill motor, Sparky

Specifications

Type: Impact Driver, Hammer Drill, Kit, Lithium Battery, Charger
Volts DC: 20
Type: Impact Driver, Hammer Drill, Kit, Lithium Battery, Charger
Volts DC: 20