Made in USA

C Battery, 1.5V (6PK)

Item #: 0052553
Cat #: ALC-6J
UPC: 012800000418
$ 1.43 EA
Company wide:
2,482 in stock
Documents & Guides
1.5V, Alkaline, C Batteries, Ordered in Multiples of 6

Overview

1.5V, Alkaline, C Batteries, Ordered in Multiples of 6
Rayovac® UltraPro™ batteries are the #1 selling industrial batteries among top industrial distributors. These long-lasting alkaline batteries are mercury free and guaranteed fresh for 10 years (5 years for 9V). Whether you need shrink packaging or contractor packaging to help organize and protect batteries from damage and short circuiting, Rayovac® has a program to fit your needs.
Also known as: 012800000418, ALC-6J, RAYALC6

Specifications

Type: C, Alkaline
Volts DC: 1.500
Type: C, Alkaline
Volts DC: 1.500

Customer Reviews

No reviews for this product
(0)