Made in USA

AAA Battery, 1.5V (8PK)

Item #: 0052552
Cat #: ALAAA-8J
UPC: 012800000456
$ 0.67 EA
Company wide:
3,121 in stock
Documents & Guides
1.5V, Alkaline, AAA Batteries, Ordered in Multiples of 8

Overview

1.5V, Alkaline, AAA Batteries, Ordered in Multiples of 8
Also known as: 012800000456, ALAAA-8J, RAYALAAA8

Specifications

Type: AAA, Alkaline
Volts DC: 1.500
Type: AAA, Alkaline
Volts DC: 1.500

Customer Reviews

No reviews for this product
(0)