PLATT logo

12V Max* - 20V Max* Lithium Ion Battery Charger

Item #: 0052544
Cat #: DCB115
UPC: 885911421003
$ 89.00 EA
Company wide:
31 in stock
12V Max* - 20V Max* Lithium Ion Battery Charger, 1/6 Inch Width, Charges in 90 minutes

Overview

12V Max* - 20V Max* Lithium Ion Battery Charger, 1/6 Inch Width, Charges in 90 minutes
DEWALT 12 V MAX - 20 V MAX lithium ion battery charger.
Also known as: 885911421003, DCB115, DEWDCB115

Specifications

Volts DC: 20
Type: Lithium Battery
Volts DC: 20
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)