Class CD Fuseblock 1P

Item #: 0052524

Cat #: LFC60060-1CID

UPC: 079458939309

$ 74.48 EA
Company wide:
0 in stock
Documents & Guides
60A, 600V, Fuse Holder Class CD Fuseblock 1P

Overview

60A, 600V, Fuse Holder Class CD Fuseblock 1P

The Littelfuse Class CC, CD and midget blocks offer generous space savings and enhanced value. DIN-rail mounting and universal mounting holes are available as well as an indication feature on all Class CD fuse blocks.

Also known as: 079458939309, LFC60060-1CID, LFULFC600601CID

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65