1/4 X 2-1/4" Wedge Anchors Full Thread

Item #: 0052515

Cat #: W14214

UPC: 781002593027

$ 1.72 EA
Company wide:
11,008 in stock
Wedge Anchor Full Thread. Anchor Hole DIA: 1/4"-20. Overall Length: 2-1/4". Thread Length: 1-1/4". Zinc Plated Steel. Box Quantity: 100. *Dottie Part # 59302.*

Overview

Wedge Anchor Full Thread. Anchor Hole DIA: 1/4"-20. Overall Length: 2-1/4". Thread Length: 1-1/4". Zinc Plated Steel. Box Quantity: 100. *Dottie Part # 59302.*

Wedge Anchors are manufactured with a carbon steel body and expansion clip, and are designed for normal and lightweight concrete. These fully threaded expanding anchors are ICC-ESR listed for seismic zones, cracked, and uncracked concrete. They feature a pilot on the hammered end to prevent first thread damage and are a non-bottom-bearing anchor. Common applications for use include structural connections, cable trays, strut, fire sprinklers, and piping supports in concrete substrate. For installation instructions and weight loads, reference the technical data sheet.

Also known as: 781002593027, W14214, DOTW14214, thunder stud, w123

Specifications

Length: 2 1/4 in
Diameter: 1/4 in
Material: Steel
Length: 2 1/4 in
Material: Steel
Diameter: 1/4 in