Button Head Drive Anchor Kit With Pin, Nylon, 1/4 x 1"

Item #: 0052487

Cat #: 1714

UPC: 781002100751

$ 0.48 EA
Company wide:
0 in stock
Documents & Guides
Button Head Drive Anchor Kit With Pin, Nylon, 1/4 x 1 Inch

Overview

Button Head Drive Anchor Kit With Pin, Nylon, 1/4 x 1 Inch

Nylon Button Head Anchors with Pins are fast and easy to install and are used for light duty work. Once the fixture is positioned, drill a hole into concrete, brick, or block, and insert the anchor through the fixture, into the hole. Hammer the nail to spread and secure anchor. These anchors are not recommended for use overhead or in applications where holding values are critical.

Also known as: 781002100751, 1714, 141NA

Specifications

Length: 1 in
Screw Head: Button
Diameter: 1/4 in
Material: Polyethylene
Color: White
Length: 1 in
Diameter: 1/4 in
Color: White
Screw Head: Button
Material: Polyethylene