
Gang Box, 2-Gang, 1-5/8 Deep, 1/2" and 3/4" KOs, Welded, Steel
Item #: 0052445
Cat #: 951
UPC: 050169009512
$ 50.91 EA
Company wide:
6
in stock
Documents & Guides
2-Gang, Non-Gangable, Gang Box, Welded, Metallic. Depth: 1-5/8". Width: 6-13/16". Side Knockouts: (3) 1/2", (2) 3/4" & (4) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (8) 1/2' & 3/4" Concentric KOs. Cubic Inches: 47.0".
Overview
2-Gang, Non-Gangable, Gang Box, Welded, Metallic. Depth: 1-5/8". Width: 6-13/16". Side Knockouts: (3) 1/2", (2) 3/4" & (4) 1/2" & 3/4" Concentric KOs. Bottom Knockouts: (8) 1/2' & 3/4" Concentric KOs. Cubic Inches: 47.0".
Gang boxes are used where a number of wiring devices are to be centrally located. Gang boxes save time in installation - no need to gang boxes together.
Also known as: 050169009512, 951, RAC951
Features & Benefits
- Gang boxes save time in installation, no need to gang boxes together.
- Have 1/2" and 3/4" concentric KO's for use with a wide variety of wiring methods.
- Bottom KO pattern, 3-1/2" and 2-3/4" at either end of box.
- Accepts two styles of covers, flat and 3/4" raised device cover.
- Use low voltage partitions #947 or #949.
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 2 |
| Depth: | 1 5/8 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 47 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 1 5/8 in |
| Material: | Steel |
| Gangs: | 2 |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 47 in³ |