Concrete Ring Cover, 4-1/2", 1/2" & 3/4" KOs, Steel

Item #: 0052434

Cat #: 890

UPC: 050169008904

$ 9.12 EA
Company wide:
833 in stock
Concrete Ring Cover, Metallic, Type: Blank with (5) Knockouts: (3) 1/2" & (2) 3/4", Metallic

Overview

Concrete Ring Cover, Metallic, Type: Blank with (5) Knockouts: (3) 1/2" & (2) 3/4", Metallic

Concrete rings are used with poured deck (floor) in high-rise construction • These boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with the concrete

Also known as: 050169008904, 890, RAC890

Features & Benefits

  • Concrete Ring Cover, Flat, Three 1/2 in. and Two 3/4 in. KO's, 4-1/2 in. Dia. O.D.

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Standards: California Proposition 65
Knockout Diameter: 1/2 in, 3/4 in
Standards: California Proposition 65
Material: Steel