Handy Box Cover, Type: (1) Toggle Switch, Drawn, Metallic

Item #: 0052432

Cat #: 865

UPC: 050169008652

$ 4.42 EA
Company wide:
1,984 in stock
Handy Box Cover, Type: (1) Toggle Switch, Drawn, Metallic. Width: 2-5/16". Length: 4-3/16".

Overview

Handy Box Cover, Type: (1) Toggle Switch, Drawn, Metallic. Width: 2-5/16". Length: 4-3/16".

4 In. x 2 In. Handy Box Covers - 2-5/16 In. x 4-3/16 In. Length, ToggleSwitch

Also known as: 050169008652, 865, RAC865

Features & Benefits

  • RACO® Handy Box covers are designed to match the contours of the box
  • Cover corners are rounded
  • All covers have captive screws
  • Pre-galvanized steel is unpainted
  • No knockouts

Specifications

Material: Steel
Height: 4 3/16 in
Width: 2 5/16 in
Material: Steel
Width: 2 5/16 in
Height: 4 3/16 in